METABO

METABO Cordless angle grinder WPB 36-18 LTX BL 24-230 Quick 18V; Plastic Carry Case; with brake, quick-locking nut (613103840)

  • ERIKS:14510008
  • Manufacturer:4061792209701
Image 1
Image 2
Image 1
Image 2
Large, powerful cordless angle grinder (Ø 230 mm) for powerful cutting and roughing independent from the mains power100% compatibility with the 18 Volt class: powerful 36 Volt operation with two 18 Volt battery packs from MetaboWidest range of application thanks to extremely large cutting depth of 77 mmUnique encapsulated Metabo brushless motor with optimum protection from dust provides quick work progress and the highest efficiencyDeadman's switch for high user safetyFast brake system for highest user safety stops the disc within a matter of seconds after switching offMetabo Quick for tool-free disc change by means of a quick-locking nutTool-free adjustable guard; twist-proofRotating main handle: high safety and better handling when cuttingMetabo VibraTech (MVT) side handle for vibration damping to protect the user's healthSide handle can be mounted in three positionsElectronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safetyElectronic overload protection, soft start and restart protectionLiHD battery pack for ultimate performance, extremely long runtime and service lifeMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScope of deliveryGuard, Inner support flange, Quick-locking nut, Metabo VibraTech (MVT) side handle, Plastic carry case, without battery pack, without charger
Save to list

€484.11/ pieceexcl. VAT

€585.77incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO