METABO

METABO Cordless angle grinder WPB 36-18 LTX BL 24-230 Quick 18V 4x8Ah LiHD; Charger ASC 145 Duo; Plastic Carry Case; with brake, quick-locking nut (613103810)

  • ERIKS:14510007
  • Manufacturer:4061792208988
Image 1
Image 2
Image 1
Image 2
Large, powerful cordless angle grinder (Ø 230 mm) for powerful cutting and roughing independent from the mains power
100% compatibility with the 18 Volt class: powerful 36 Volt operation with two 18 Volt battery packs from Metabo
Widest range of application thanks to extremely large cutting depth of 77 mm
Unique encapsulated Metabo brushless motor with optimum protection from dust provides quick work progress and the highest efficiency
Deadman's switch for high user safety
Fast brake system for highest user safety stops the disc within a matter of seconds after switching off
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Rotating main handle: high safety and better handling when cutting
Metabo VibraTech (MVT) side handle for vibration damping to protect the user's health
Side handle can be mounted in three positions
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Electronic overload protection, soft start and restart protection
LiHD battery pack for ultimate performance, extremely long runtime and service life
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Guard, Inner support flange, Quick-locking nut, Metabo VibraTech (MVT) side handle, 4 LiHD battery packs (18 V/8.0 Ah), Quick charger ASC 145 Duo "AIR COOLED", Plastic carry case
Save to list

€1,058.31/ pieceexcl. VAT

€1,280.56incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO