METABO

METABO Cordless angle grinder WB 18 LTX BL 15-180 Quick 18V; metaBOX 165 L; with brake, quick-locking nut (601735840)

  • ERIKS:14509817
  • Manufacturer:4061792229754
Image 1
Brushless cordless angle grinder of the new generation: the most powerful one in its class, as powerful as a 1,500 Watt mains-powered tool
Large cutting depth comparable to a large mains angle grinder with Ø 230 mm; ideal for cutting jobs on the roof
Service-free Brushless motor with highest efficiency and maximum handiness
Fast brake system for highest user safety: Disc stops within 1.5 seconds after switching off
M-Quick System for tool-free disc change at the touch of a button
Tool-free adjustable guard; twist-proof
Battery pack can be rotated in 90°steps for best ergonomics in any working position
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety
Electronic overload protection, soft start and restart protection
Detachable dust protection filter protects motor from coarse particles
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle, Dust Protection Filter, metaBOX 165 L, without battery pack, without charger
Save to list

€385.11/ pieceexcl. VAT

€465.98incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO