METABO

METABO Cordless angle grinder W 18 L BL 9-125 18V 2x4Ah LiPOWER; Charger ASC 55; metaBOX 165 L (602374510)

  • ERIKS:14509911
  • Manufacturer:4061792231146
Image 1
Image 2
Image 1
Image 2
Service-free Brushless motor with highest efficiency and maximum handiness
Slim design for low-fatigue working
Tool-free adjustable guard; twist-proof
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Overload protection: protects the motor from overheating
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after battery pack change
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Guard, Inner support flange, Nut with two holes, Side handle, Flat-pin spanners, 2 LiPOWER Battery Packs (18 V/4.0 Ah), Charger ASC 55 "AIR COOLED", metaBOX 165 L
Save to list

€395.01/ pieceexcl. VAT

€477.96incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO