METABO

METABO Cordless angle grinder W 18 L 9-125 18V; metaBOX 165 L (602247840)

  • ERIKS:14509859
  • Manufacturer:4061792206991
Image 1
Image 2
Image 1
Image 2
Robust angle grinder with powerful motor and slim design for universal applications
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Overload protection: protects the motor from overheating
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after battery pack change
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scope of delivery
Guard, Inner support flange, Nut with two holes, Side handle, Flat-pin spanners, metaBOX 165 L, without battery pack, without charger
Save to list

€157.41/ pieceexcl. VAT

€190.47incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO