METABO

METABO Cordless angle grinder PowerMaxx CC 12 BL 12V 2x2Ah LiPOWER; Charger SC 30 (220-240 V / 50 - 60 Hz); metaBOX 145 (600348500)

  • ERIKS:14509666
  • Manufacturer:4061792175563
Image 1
Image 2
Image 1
Image 2
Very handy tool with maximum working comfort for many applications
Always the right accessories: large selection of discs to process metal, wood, stone, tiles and plastic.
The Metabo 12 Volt class - lightweight, yet powerful
Powerful brushless motor for quick work progress and highest efficiency
Overload protection: protects the motor from overheating
Restart protection: prevents unintentional start-up after battery pack change
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Clip for cut-off guard, 2 Cutting discs Flexiarapid Super Inox, 2 Cutting discs Flexiarapid Super Universal, Cutting and grinding disc Combinator Inox, Allen key, 2 LiPOWER Battery Packs (12 V/2.0 Ah), Charger SC 30, metaBOX 145
Save to list

€261.36/ pieceexcl. VAT

€316.25incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO