




€969.21/ pieceexcl. VAT
€1,172.74incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Maximum flow rate | 28000 l/min |
Max. immersion depth | 7 m |
With float | Yes |
Type of switch | Float switch |
Supply voltage | 1 x 230V AC |
Frequency | 50Hz |
Length connecting cord | 10 m |
Connection | Internal thread (BSPP) |
Connection size | 2" (50) |
Material pump casing | Stainless steel |
Pump height | 537 mm |