METABO

METABO Compressor Power 400-20 W OF (230 V / 50 Hz); Cardboard box (601546000)

  • ERIKS:13328536
  • Manufacturer:4007430244888
Image 1
Image 2
Image 1
Image 2
Compact and mobile piston compressor for flexible use both indoors and on construction sites
Particularly low-level noise and vibrations
For single phase alternating current
Designed for continuous operation with S1 motor operating mode
Oil-free piston compressor: simple transportation and reduced service requirements
Operating pressure can be regulated according to application by means of a pressure reducer and manometer
Fittings and control elements protected in tubular frames and clearly visible
Rubberised, stable wheels and pull handle for mobile use
Cable winding mechanism
Convenient pressure switch for good cold starting, complete with relief valve
Overload protection: protects the motor from overheating
Rubberised feet for optimum stability
Attachment and transport option for Metaloc and other common storage case systems
Crane eyelet for safe and easy transport on the construction site

Scope of delivery
2 Universal quick-action couplings
Save to list

€1,207.80/ pieceexcl. VAT

€1,461.44incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO