METABO

METABO Compressor Power 250-10 W OF (230 V / 50 Hz); Cardboard box (601544000)

  • ERIKS:13366046
  • Manufacturer:4007430244857
Image 1
Image 2
Image 1
Image 2
Compact and mobile piston compressor for flexible use both indoors and on construction sites
Portable assembly compressor – ideal for tackers and nails as well as for splitting pipes
For single phase alternating current
Oil-free piston compressor: simple transportation and reduced service requirements
Instrument panel with easy to read manometer for tank- and working pressure
Operating pressure can be regulated according to application by means of a pressure reducer and manometer
Fittings and control elements protected in tubular frames and clearly visible
Cable winding mechanism
Convenient pressure switch for good cold starting, complete with relief valve
Overload protection: protects the motor from overheating
Rubberised feet for optimum stability
Crane eyelet for safe and easy transport on the construction site

Scope of delivery
2 Universal quick-action couplings
Save to list

€355.41/ pieceexcl. VAT

€430.05incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO