METABO

METABO Compressor Power 180-5 W OF (230 V / 50 Hz); Cardboard box (601531000)

  • ERIKS:12745016
  • Manufacturer:4007430244406
Image 1
Compact and mobile piston compressor for flexible use both indoors and on construction sites
Portable assembly compressor – ideal for tackers and nails as well as for splitting pipes
For single phase alternating current
Oil-free piston compressor: simple transportation and reduced service requirements
Instrument panel with easy to read manometer for tank- and working pressure
Operating pressure can be regulated according to application by means of a pressure reducer and manometer
Fittings and control elements protected in tubular frames and clearly visible
Cable winding mechanism
Convenient pressure switch for good cold starting, complete with relief valve
Overload protection: protects the motor from overheating
Rubberised feet for optimum stability

Scope of delivery
Universal quick-action coupling
Save to list

€236.61/ pieceexcl. VAT

€286.30incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Connection voltage
230 V
Motor power
1.1 kW
Tank capacity
5 l
Max. pressure
8 bar
Air comsumption
90 l/min
Sound level (in operation)
96 dB(A)
Weight
16 kg
Rotational speed
2850 rpm
Packaging
370x395x286 mm