METABO

METABO Compressor Mega 700-90 D (380-415 V / 50 Hz); Cardboard box (601542000)

  • ERIKS:12605890
  • Manufacturer:4007430244833
Image 1
Image 2
Image 1
Image 2
More powerful and robust V-belt compressor for demanding use
Belt drive for low speeds and a particularly quiet operation
Two-stage compression for particularly high performance and long service life
For three-phase current
Working pressure can be regulated according to application and air quality improved thanks to the filter pressure reducer with manometer and oil-mist lubricator
Convenient pressure switch for good cold starting, complete with relief valve
Additional manometer for displaying the tank pressure
Overload protection: protects the motor from overheating
Oil-lubricated 2-cylinder piston compressors for high air supply volume
Instrument panel with easy to read manometer for tank- and working pressure  
Re-cooler for less condensation water formation
Large, rubberised wheels for comfortable transport
Steering castors with locking brake for high manoeuvrability
Cable winding mechanism
Ergonomic and long pull handle with integrated cable drum
10 year tank warranty against rust  

Scope of delivery
3 Universal couplings
Save to list

€1,905.75/ pieceexcl. VAT

€2,305.96incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Connection voltage
400 V
Motor power
4 kW
Tank capacity
90 l
Max. pressure
11 bar
Air comsumption
450 l/min
Sound level (in operation)
88 dB(A)
Weight
119 kg
Rotational speed
1400 rpm
Packaging
1188x520x1110 mm