METABO

METABO Compressor Mega 400-50 W (220-240 V / 50 Hz); Cardboard box (601536000)

  • ERIKS:12605888
  • Manufacturer:4007430244451
Image 1
Image 2
Image 1
Image 2
More powerful and robust V-belt compressor for demanding use
Belt drive for low speeds and a particularly quiet operation
Oil-lubricated Piston Condenser
For single phase alternating current
Working pressure can be regulated according to application and air quality improved thanks to the filter pressure reducer with manometer and oil-mist lubricator
Convenient pressure switch for good cold starting, complete with relief valve
Additional manometer for displaying the tank pressure
Overload protection: protects the motor from overheating
Instrument panel with easy to read manometer for tank- and working pressure  
Large, rubberised wheels for comfortable transport
Steering castors with locking brake for high manoeuvrability
Cable winding mechanism
Ergonomic and long pull handle with integrated cable drum
10 year tank warranty against rust  

Scope of delivery
3 Universal couplings
Save to list

€1,187.01/ pieceexcl. VAT

€1,436.28incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Connection voltage
230 V
Motor power
2.2 kW
Tank capacity
50 l
Max. pressure
10 bar
Air comsumption
260 l/min
Sound level (in operation)
86 dB(A)
Weight
73 kg
Rotational speed
1050 rpm
Packaging
1050x410x817 mm