METABO

METABO Compressor Mega 350-100 W (220-240 V / 50 Hz); Cardboard box (601538000)

  • ERIKS:12605885
  • Manufacturer:4007430244734
Image 1
Image 2
Image 1
Image 2
More powerful and robust V-belt compressor for demanding use
Belt drive for low speeds and a particularly quiet operation
Oil-lubricated Piston Condenser
For single phase alternating current
Working pressure can be regulated according to application by means of a filter pressure reducer with manometer
Convenient pressure switch for good cold starting, complete with relief valve
Additional manometer for displaying the tank pressure
Overload protection: protects the motor from overheating
Rubberised, stable wheels and pull handle for mobile use
10 year tank warranty against rust  

Scope of delivery
3 Universal couplings
Save to list

€1,004.85/ pieceexcl. VAT

€1,215.87incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Connection voltage
230 V
Motor power
2.2 kW
Tank capacity
90 l
Max. pressure
10 bar
Air comsumption
220 l/min
Sound level (in operation)
86 dB(A)
Weight
69 kg
Rotational speed
1350 rpm
Packaging
1000x410x900 mm