METABO

METABO Compressor Basic 280-50 W OF (230 V / 50 Hz); Cardboard box (601529000)

  • ERIKS:13366042
  • Manufacturer:4007430322203
Image 1
Powerful, robust compressor for simple, commercial use
Oil-free piston compressor: simple transportation and reduced service requirements
For single phase alternating current
Operating pressure can be regulated according to application by means of a pressure reducer and manometer
Convenient pressure switch for good cold starting, complete with relief valve
Overload protection: protects the motor from overheating
Rubberised, stable wheels for mobile use
Additional manometer for displaying the tank pressure
Rubber-coated handle for comfortable handling
No testing required before initial operation
10 year tank warranty against rust

Scope of delivery
Universal quick-action coupling, Pull handle with rubber-grip
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO