METABO

METABO Compressor Basic 250-50 W (220-240 V / 50 Hz); Cardboard box (601534000)

  • ERIKS:12605884
  • Manufacturer:4007430244437
Image 1
Image 2
Image 1
Image 2
Powerful, robust compressor for simple, commercial use
Oil-lubricated Piston Condenser
For single phase alternating current
Operating pressure can be regulated according to application by means of a pressure reducer and manometer
Convenient pressure switch for good cold starting, complete with relief valve
Overload protection: protects the motor from overheating
Rubberised, stable wheels for mobile use
Additional manometer for displaying the tank pressure
Rubber-coated handle for comfortable handling
10 year tank warranty against rust

Scope of delivery
Universal quick-action coupling, Pull handle with rubber-grip
Save to list

€282.15/ pieceexcl. VAT

€341.40incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Connection voltage
230 V
Motor power
1.5 kW
Tank capacity
50 l
Max. pressure
8 bar
Air comsumption
95 l/min
Sound level (in operation)
84 dB(A)
Weight
32 kg
Rotational speed
2850 rpm
Packaging
780x400x625 mm