




€5.16/ pieceexcl. VAT
€6.24incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Diameter disc | 125 mm |
Drill hole diameter | 22.23 mm |
Centre mounting, hole diameter | 22.23 mm |
Thickness | 1.9 mm |
Suitable for metal | Yes |
Suitable for stainless steel | Yes |
Max. Speed | 12200 rpm |