METABO

METABO Combination hammer KHEV 5-40 BL (220-240 V / 50 - 60 Hz); Plastic Carry Case (600765500)

  • ERIKS:13616822
  • Manufacturer:4061792002326
Image 1
Image 2
Image 1
Image 2
Maximum drilling progress and high breaking performance thanks to maintenance-free brushless motor and high-performance hammer action
Long service life thanks to brushless technology and robust aluminium die-cast housings of gear and motor
Combination hammer with 2 functions: hammer drilling and chiselling
Metabo VibraTech (MVT) with double dampening: Decoupled handle and impact-absorbing counter-oscillating weight actively reduce vibrations for healthy working also in continuous use.
Ergonomically shaped, slim gripping area with large speed control trigger for comfortable working
Easily accessible locking switch for chiselling in continuous mode
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load
Optional reduction of speed and impact energy for starting a drill hole or working in softer materials
Electronic soft start for precise spot-drilling
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly
Restart protection: prevents unintentional start-up after power supply interruption
Overload protection: protects the motor from overheating
Low-dust chiselling and drilling with external dust extraction ESA max (accessories)

Scope of delivery
rubber-coated side handle, Drilling depth guide, Lubricant for tool shank end, Duster, Plastic carry case
Save to list

€771.21/ pieceexcl. VAT

€933.16incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO