METABO

METABO Combination hammer KHE 3250 (220-240 V / 50 - 60 Hz); metaBOX 165 L (600637000)

  • ERIKS:12369149
  • Manufacturer:4007430213006
Image 1
Combination hammer with 3 functions: hammer drilling, drilling and chiselling
Metabo VibraTech (MVT): integrated damping system and side handle to reduce vibrations in order to protect the user’s health
Ergonomic housing shape for chiselling tasks without side handle
Vario (V)-Electronics for working at customised speeds to suit various application materials
Metabo Marathon-motor with dust protection for long service life
High performance hammer action, precisely mounted in a housing made of aluminium alloy: long-lasting and robust
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly
Cable-protecting ball joint for optimal freedom of motion when working
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Hammer chuck for tools with SDS-plus shank end, Metabo VibraTech (MVT) side handle, Drilling depth guide, metaBOX 165 L
Save to list

€452.43/ pieceexcl. VAT

€547.44incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
800 W
Max. single-blow energy
3.1 J
Max. blow count
4,470
Continuous rated speed
920 rpm
Idle rotational speed
0 - 1150 rpm
Tool insertion
SDS-plus
Drill diameter concrete with hammer drill
32 mm
Drill diameter brickwork with core drill
82 mm
Drill diameter in steel
13 mm
Drill diameter soft wood
35 mm
Weight of machine
3.4 kg
Cable length
4 m