


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Nominal power consumption | 800 W |
Max. single-blow energy | 2.3 J |
Max. blow count | 5,400 |
Continuous rated speed | 960 rpm |
Idle rotational speed | 0 - 1150 rpm |
Tool insertion | SDS-plus |
Drill diameter concrete with hammer drill | 26 mm |
Drill diameter brickwork with core drill | 68 mm |
Drill diameter in steel | 13 mm |
Drill diameter soft wood | 30 mm |
Weight of machine | 2.9 kg |
Cable length | 4 m |