




€1,222.65/ pieceexcl. VAT
€1,479.41incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Max. single-blow energy | 3,1 J |
Tool insertion | SDS-plus |
Battery capacity | 8 A·h |
Idle rotational speed | 1100 rpm |
Max. blow count | 4500 |
Nominal voltage | 18 V |
Drill diameter in concrete | 32 mm |
Drill diameter in steel | 13 mm |
Drill diameter in wood | 30 mm |
Weight including battery-pack | 5.8 kg |