


Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Max. single-blow energy | 2.2 J |
Tool insertion | SDS-plus |
Idle rotational speed | 0 - 1100 rpm |
Max. blow count | 4000 |
Nominal voltage | 18 V |
Drill diameter in concrete | 24 mm |
Drill diameter in steel | 13 mm |
Drill diameter in wood | 25 mm |
Weight including battery-pack | 2.9 kg |