METABO

METABO Combination hammer KH 5-40 (220-240 V / 50 - 60 Hz); Plastic Carry Case (600763500)

  • ERIKS:13547980
  • Manufacturer:4007430331724
Image 1
Image 2
Image 1
Image 2
Combination hammer with 2 functions: hammer drilling and chiselling
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the drill stop unexpectedly
Robust die cast aluminium gear housing for optimum heat dissipation and long service life

Scope of delivery
rubber-coated side handle, Drilling depth guide, Lubricant for tool shank end, Plastic carry case
Save to list

€484.11/ pieceexcl. VAT

€585.77incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1100 W
Max. single-blow energy
7.1 J
Max. blow count
2800
Idle rotational speed
620 rpm
Tool insertion
SDS-max
Drill diameter concrete with hammer drill
40 mm
Weight of machine
7.1 kg
Cable length
4 m