Robust screwdriver magazine suitable for TBS 18 LTX 5000 and HBS 18 LTX 3000, Standard equipment: 2x bits PH 2x146 mm, Standard 50-screw strips can be used, For affixing screws 25-57 mm in length, maximum screw head Ø of 9.5 mm and maximum shaft Ø 5 mm, Fast adjustment of the screw length with only one push of a button, Rounded rubber tip damages neither drywalls nor wood