METABO

METABO Clear water submersible pump TPF 6600 SN (220-240 V / 50 Hz); Cardboard box (0250660006)

  • ERIKS:23998729
  • Manufacturer:4003665502243
Image 1
Image 2
Image 1
Image 2
For pumping empty, pumping dry and circulating clear water from containers, tanks, tanks or flooded cellars
For garden irrigation from water reservoirs
Low-intake level up to a residual water level of 2-3 mm
Overload protection: protects the motor from overheating
Adjustable float switch for automatic mode
Durable housing made of non-corrosive stainless steel
Ergonomic handle for comfortable transport

Scope of delivery
Angle connection piece with multi-adapter, Float switch
Save to list

€197.01/ pieceexcl. VAT

€238.38incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Supply voltage
1 x 230V AC
Frequency
50Hz