METABO

METABO Caulking gun KPA 18 LTX 600 1x LiHD 3,5Ah - ASC 30-36

  • ERIKS:13252683
  • Manufacturer:4007430322852
Image 1
Special features
Extremely high contact force, also suitable for processing particularly viscous materials.
Infinitely adjustable stroke speed for precision work.
Metabo Quick: fast, tool-free changing between cartridges and pouches.
Rack automatically returns to prevent drips.
Optimum material recovery due to almost complete extraction.
100% metal drive for long service life.
LiHD battery pack for the highest performance and an extremely long running time with minimal heat production.
Ultra-M technology for very high performance, environmentally-friendly charging, optimal energy consumption and long service life.

Standard scope of delivery
ASC "AIR COOLED" 30 – 36 V charger
600-ml tube
Pressing disc for pouches
Pressing disc for cartridges
LiHD battery pack (18 V3.5 Ah)

Technical characteristics
Battery pack type: LiHD
Battery pack voltage: 18 V
Battery pack capacity: 3.5 Ah
Discharge pressure: 7,259 N
Capacity: 600 ml
Feed rate, stationary speed: 1 – 10 mm/s
Suitable for: Cartridge / foil pouch
Weight (including battery pack): 3 kg
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO