METABO

METABO Carbide burr set display, 40 pieces (628405000)

  • ERIKS:14512140
  • Manufacturer:4007430228901
Image 1
Carbide burrs with cross-cut serration for general applications. The cross-cut serration permits comfortable working and better control. Thanks to the improved ease of cutting, the material removal is increased. Suitable for almost all metals, such as hardened and unhardened steel, stainless steel, titanium, brass, copper, cast iron, bronze., Application examples: Deburring, machining of contours, processing of surfaces, milling of hard to reach places, machining of narrow angles, Contents:, 2 x Order no.: head-Ø x working length x overall length, shaft-Ø, shape, 2 x 628341000: ZYAS 061850, cylinder/ B-shape, 2 x 628345000: WRC 061850, radius end/ C-shape, 2 x 628353000: RBF 061850, round arch/ F-shape, 2 x 628357000: SPG 061850, pointed arch/ G-shape, 2 x 628401000: KEL 061850, round cone/ L-shape, 2 x 628346000: WRC 082064, radius end/ C-shape, 2 x 628354000: RBF 082065 round arch/ F-shape, 2 x 628358000: SPG 082064, pointed arch/ G-shape, 2 x 628365000: KEL 082570, round cone/ L-shape, 2 x 628343000: ZYAS 102064, cylinder/ B-shape, 2 x 628347000: WRC 102064, radius end/ C-shape, 2 x 628355000: RBF 102064, round arch/ F-shape, 2 x 628359000: SPG 102064, pointed arch/ G-shape, 2 x 628366000: KEL 103076, round cone/ L-shape, 2 x 628344000: ZYAS 122570, cylinder/B-shape, 2 x 628348000: WRC 122570, radius end/ C-shape, 2 x 628356000: RBF 122570, round arch/ F-shape, 2 x 628360000: SPG 122570, pointed arch/ G-shape, 2 x 628367000: KEL 123277, round cone/ L-shape, 2 x 628402000: TRE 101660, ellipse / E-shape
Save to list

€1,067.11/ pieceexcl. VAT

€1,291.20incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO