METABO

METABO Burnishing machine SE 17-200 RT Set (220-240 V / 50 - 60 Hz); metaBOX 185 XL (602259500)

  • ERIKS:13548014
  • Manufacturer:4007430323552
Image 1
Image 2
Image 1
Image 2
Powerful burnishing machine for sanding, satin-finishing, brushing and high-gloss polishing of e.g. stainless steel
Maximum productivity thanks to powerful 1,700 Watt motor and high-performance planetary gear train
Perfect ergonomics thanks to slim handle area for optimal guidance and low-fatigue working
Metabo Marathon motor with patented dust protection for long service life
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load
Spindle lock and tool-free flange nut for fast accessory change
Fast and tool-free adjustment of guard and side handle
Smooth-running, form-fit mounting arbor for a uniform grinding result
Overload protection: protects the motor from overheating
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after power supply interruption
Auto-stop carbon brushes to protect the motor
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Side handle, 1 Expansion roller (Ø90x100mm), 3 Sanding belts (Ø90x100mm; P80), 1 Fleece grinding wheel (Ø105x100mm; P280), 1 Flap wheel (Ø105x100mm; P80), 1 Flap / fleece grinding wheel (Ø105x100mm; P180), metaBOX 185 XL
Save to list

€697.95/ pieceexcl. VAT

€844.52incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1700 W
Base-plate width
100 mm
Weight of machine
2.9 kg
Idle rotational speed
3000 rpm