METABO

METABO Bonding sandpaper FSR -P40 "pro" 10pcs.

  • ERIKS:14510848
  • Manufacturer:4007430157867
Image 1
  • High-quality sanding paper with semi-open coarseness and high removal of material for a homogenous finish
  • For veneers, solid wood, polyester, steel and stainless steel sheets, non-ferrous metals, alloys
  • e.g. for sanding veneered cabinet fronts and sides, sanding furniture covered with liners with hot-melt type adhesive edges, decorative sanding of stainless steel sheets, sanding-based repair work, and deburring cut sheet metal
  • Diameters: 80 mm / 3 5/32 ", 125 mm / 5 ", 150 mm / 6 "
  • Versions: Perforated (6 holes), perforated (8 holes), multi-hole
  • Sale units: 6, 25, 150
Save to list

€7.65/ packageexcl. VAT

€9.26incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO