METABO

METABO Bevelling tool for metal KFM 9-3 RF (220-240 V / 50 - 60 Hz); metaBOX 215 (601751700)

  • ERIKS:12747919
  • Manufacturer:4007430293404
Image 1
Image 2
Image 1
Image 2
Compact metal bevelling tool for 45° chamfers and radii of 2 to 3 mm at visible edges
Surfaces free from oxide and burrs as ideal preparation for the application of powder or paint coatings for maximum protection from corrosion
One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working
Slim cutter head with standard carbide indexable inserts and ball-bearing stationary seal ring for working in tubes and in curves
Guide stop for a uniform finish and high quality surface finish when processing straight edges
Bail handle adjusts without tools for secure, even guiding
Metabo Marathon-motor with patented dust protection for long service life
Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load
Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly
Electronic overload protection, soft start and restart protection
Slim design for ideal handling
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
2 carbide indexable inserts 45° chamfer (ISO: DCMT 11 T 304), 2 Carbide indexable inserts radius R2, 2 Carbide indexable inserts radius R3, Guide Stop, Screwdriver for Torx screws 15, Bow-type handle, metaBOX 215
Save to list

€989.01/ pieceexcl. VAT

€1,196.70incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
900 W
Idle rotational speed
11500 rpm
Weight
2.5 kg