METABO

METABO Bevelling tool for metal KFM 15-10 F (220-240 V / 50 - 60 Hz); metaBOX 280 L (601752500)

  • ERIKS:13189331
  • Manufacturer:4007430298379
Image 1
Image 2
Image 1
Image 2
Metal bevelling tool for chamfer heights up to 10 mm for weld seam preparation
One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working
Precise setting of the chamfer angle directly via the guide plates
Universal milling head with three carbide indexable inserts for all chamfer angles from 0-90°
Controlled working by virtue of large-scale guide plates
Stop roller to guide along pipes for easy preparation of weld seams
Bail handle adjusts without tools for secure, even guiding
Metabo Marathon-motor with patented dust protection for long service life
Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load
Electronic overload protection, soft start and restart protection
Protection of the user by virtue of lateral plates for conveying the chips
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
3 Carbide indexable inserts Universal, Stop roller, Screwdriver for Torx screws 15, Screwdriver SW 4 with T-handle, Open-jawed spanner SW 10, Bow-type handle, metaBOX 280 L
Save to list

€2,334.42/ pieceexcl. VAT

€2,824.65incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1550 W
Idle rotational speed
12500 rpm
Weight
4.9 kg