METABO

METABO Bench Thicknesser DH 330 (220-240 V / 50 Hz); Cardboard box (0200033000)

  • ERIKS:23906850
  • Manufacturer:4003665424477
Image 1
Image 2
Image 1
Image 2
Ideal for mobile use due to low weight
Stable gear for uniform work piece feed
Convenient height adjustment with crank handle
Easy setting of common passage heights using stop points
Powerful universal motor for powerful lugging drive and even planing result
Restart protection: prevents unintentional start-up after power supply interruption
Precise thickness adjustment for quick and exact planing
Large feed and exit tables support the conveyance of long materials
Planing locking mechanism prevents unintentional adjustment of the chip removal setting

Scope of delivery
2 integrated HSS reversible planer blades, Push stick, Extraction Nozzles
Save to list

€523.71/ pieceexcl. VAT

€633.69incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1800 W
Weight of machine
35 kg