METABO

METABO Bench grinder DS 175

  • ERIKS:12147632
  • Manufacturer:4007430193278
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Diameter grinding stone
175 mm
Idle rotational speed
2980 rpm
Nominal power consumption
500 W
Max. torque
2.3 Nm
Nominal inner diameter, suction pipe
35 mm
Weight of machine
14.5 kg
Cable length
2 m