METABO

METABO Bench grinder DS 125

  • ERIKS:12147631
  • Manufacturer:4007430193292
Image 1

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Diameter grinding stone
125 mm
Idle rotational speed
2980 rpm
Nominal power consumption
200 W
Max. torque
0.9 Nm
Weight of machine
7.5 kg
Cable length
2 m