METABO

METABO Belt sander BAE 75 (220-240 V / 50 - 60 Hz); Cardboard box; with Machine Stand (600375000)

  • ERIKS:23998705
  • Manufacturer:4007430185655
Image 1
Image 2
Image 1
Image 2
Excellent sanding results thanks to powerful motor and precise belt path
Fast and tool-free sanding belt change
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for working at customised speeds to suit the application material and belt speeds that remain almost constant, even under load
Thumbwheel for preselection of belt speed
With antistatic dust bag for working without connecting a vacuum cleaner
Side handle for ideal machine guidance
With machine stand for tool-free conversion for stationary use in a matter of seconds
With length guide for exact guidance of the workpiece in stationary use
Extraction possibility by means of connecting an all-purpose vacuum cleaner

Scope of delivery
Dust bag, Side handle, Hexagonal wrench, Suction adapter, Length guide, Machine stand
Save to list

€345.51/ pieceexcl. VAT

€418.07incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1010 W
Base-plate length
150 mm
Base-plate width
85 mm
Weight of machine
4.9 kg