METABO

METABO Band file BFE 9-20 Set (220-240 V / 50 - 60 Hz); metaBOX 185 XL (602244500)

  • ERIKS:13189324
  • Manufacturer:4007430298829
Image 1
Powerful, compact band file for grinding, burnishing and deburring in difficult to reach places
Metabo Marathon motor with patented dust protection for long service life
Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load
Grinding attachment can be swivelled by 270° without tools for perfect adaptation to any working position
Profiled drive roller: reduces slipping of the sanding belt
Tool-free change of sanding belt and adjustable belt guide
Electronic soft start for smooth start-up
Auto-stop carbon brushes to protect the motor
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Side handle, Sanding belt arm 1 (for belt width 6 and 13 mm), Sanding belt arm 4 (for belt width 19mm), 10 Sanding belts zirconia (6x457 mm; P60), 10 Sanding belts zirconia (6x457 mm; P120), 10 Sanding belts zirconia (19x457 mm; P60), 10 Sanding belts zirconia (19x457 mm; P120), 2 Fleece bands (6x457 mm; medium), 2 Fleece bands (19x457 mm; medium), metaBOX 185 XL
Save to list

€695.97/ pieceexcl. VAT

€842.12incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO