

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Nominal power consumption | 2200 W |
Idle rotational speed | 6600 rpm |
Max. diameter disc | 230 mm |
Dead man switch | No |
Tool insertion | M 14 |
Weight of machine | 5.8 kg |
Cable length | 4 m |