METABO

METABO Angle grinder WQ 1100-125 Set (220-240 V / 50 - 60 Hz); Cardboard box; with quick-locking nut (610035920)

  • ERIKS:14509979
  • Manufacturer:4061792220805
Image 1
Robust, universal and economical: powerful angle grinder for any application
Powerful motor with good overload capacity
Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
Tool-free adjustable guard; twist-proof
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Restart protection after power interruption
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Side handle, Diamond cutting disc
Save to list

€117.81/ setexcl. VAT

€142.55incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO