METABO

METABO Angle grinder WEVBA 20-125 Quick BL (220-240 V / 50 - 60 Hz); Cardboard box (600641000)

  • ERIKS:14707465
  • Manufacturer:4061792207226
Image 1
Image 2
Image 1
Image 2
Compact 2000 Watt angle grinder for industrial use: with Brushless motor for maximum productivity and unrivalled service life
Highly efficient, service-free Marathon Brushless motor: patented cooling and innovative dust protection for triple service life compared to brush motors
Vario Tacho Constamatic (VTC) Electronics: adjustable, variable speed and extremely fast work progress thanks to constant speed under load
Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
Tool-free adjustable guard; twist-proof
Low-vibration side handle Metabo VibraTech (MVT)
Best anti-vibration system: integrated auto-balancer for up to 50% less hand-arm vibrations, longer service life of the machine and up to twice the service life of the grinding wheels
Best ratio of performance to handle circumference on the market for low-fatigue working
Highest level of user safety thanks to fast brake, anti-kickback, overload protection, soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Particularly easy servicing thanks to cable replacement cover
Detachable dust filter protects motor from coarse particles

Scope of delivery
Guard, Clip for cut-off guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle, Dust protection filter
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
2000 W
Max. diameter disc
125 mm
Dead man switch
Yes
Tool insertion
X-LOCK
Continuous rated speed
11000 rpm
Max. torque
3.5 Nm
Weight of machine
2.6 kg
Cable length
4 m
Voltage
240 V