METABO

METABO Angle grinder WEV 19-125 Q M-Brush (220-240 V / 50 - 60 Hz); Cardboard box; with speed control, quick-locking nut (613108000)

  • ERIKS:14510009
  • Manufacturer:4061792224780
Image 1
Image 2
Image 1
Image 2
With powerful 1,900 Watt and M-brush technology equipped for industrial use
Metabo M-brush technology: service-free carbon brushes with triple service life for an entire machine life
Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque
Vario Tacho Constamatic (VTC) Full-wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load
Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
Tool-free adjustable guard; twist-proof
Low-vibration side handle Metabo VibraTech (MVT)
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Electronic overload protection, soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle, Dust protection filter
Save to list

€261.36/ pieceexcl. VAT

€316.25incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Idle rotational speed
2800 - 11000 rpm