METABO

METABO Angle grinder WEV 17-150 Quick (220-240 V / 50 - 60 Hz); Cardboard box; with speed control, quick-locking nut (600473000)

  • ERIKS:14509679
  • Manufacturer:4061792176218
Image 1
Image 2
Image 1
Image 2
Highest service life for extreme applications: robust, powerful angle grinder with speed control and greatest power density in its class for quick work progress
Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque
Vario Tacho Constamatic (VTC) Full-wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load
Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
Tool-free adjustable guard; twist-proof
Low-vibration side handle Metabo VibraTech (MVT)
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Electronic overload protection, soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle
Save to list

€271.26/ pieceexcl. VAT

€328.22incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO