METABO

METABO Angle grinder WEV 17-125 Quick RT (220-240 V / 50 - 60 Hz); Cardboard box; with speed control, quick-locking nut (601089000)

  • ERIKS:14509740
  • Manufacturer:4007430314161
Image 1
Image 2
Image 1
Image 2
Maximum productivity thanks to top performance with low weight; with speed control
Perfect ergonomics thanks to slim handle for maximum control and easy working overhead
Metabo Marathon-motor with new cooling and carbon brush system for twice the service life
Vario Tacho Constamatic (VTC) Full-wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load
M-Quick System for tool-free disc change at the touch of a button
Tool-free adjustable guard; twist-proof
Low-vibration side handle Metabo VibraTech (MVT)
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Electronic soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle
Save to list

€286.11/ pieceexcl. VAT

€346.19incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO