METABO

METABO Angle grinder WEV 1500-125 RT (220-240 V / 50 - 60 Hz); Cardboard box; with speed control (601243000)

  • ERIKS:13175219
  • Manufacturer:4007430297396
Image 1
Powerful and robust angle grinder with speed control and ergonomic soft handle for low-fatigue working, especially overhead
Powerful motor with good overload capacity
Vario Tacho Constamatic (VTC) Full-wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load
Tool-free adjustable guard; twist-proof
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Electronic soft start for smooth start-up
Restart protection after power interruption
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, Nut with two holes, Side handle, Flat-pin spanners
Save to list

€206.91/ pieceexcl. VAT

€250.36incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1500 W
Idle rotational speed
3500 - 11000 rpm
Max. diameter disc
125 mm
Dead man switch
No
Tool insertion
M 14
Continuous rated speed
11000 rpm
Max. torque
4.2 Nm
Weight of machine
2.4 kg
Cable length
4 m