METABO

METABO Angle grinder WEV 11-125 Quick (220-240 V / 50 - 60 Hz); Cardboard box; with speed control, quick-locking nut (603625000)

  • ERIKS:14509949
  • Manufacturer:4061792176409
Image 1
Image 2
Image 1
Image 2
Low fatigue as never before: compact angle grinder with adjustable speed and smallest handle circumference in its class for perfect ergonomics
Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque
Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load
Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
Tool-free adjustable guard; twist-proof
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Electronic overload protection, soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Side handle
Save to list

€143.55/ pieceexcl. VAT

€173.70incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO