METABO

METABO Angle grinder WEQ 1400-125 (220-240 V / 50 - 60 Hz); Cardboard box; with quick-locking nut (600347000)

  • ERIKS:14287597
  • Manufacturer:4007430338549
Image 1
Robust, universal and economical: powerful angle grinder for any application
Powerful motor with good overload capacity
Tacho Constamatic (TC) Full-wave Electronics: fast work progress by means of constant speed under load
Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Electronic overload protection for long service life
Electronic soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Side handle
Save to list

€137.61/ pieceexcl. VAT

€166.51incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO