METABO

METABO Angle grinder WEPBA 24-180 MVT Quick (220-240 V / 50 - 60 Hz); Cardboard box; with brake, quick-locking nut, rotating main handle, deadman switch (606480000)

  • ERIKS:13548056
  • Manufacturer:4007430337658
Image 1
Image 2
Image 1
Image 2
Metabo Marathon motor with patented dust protection for long service life
Highest degree of user safety thanks to mechanical disc brake and deadman's switch: disc stop in 2.5 seconds after releasing even in case of a power cut
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Reduced vibrations for low-fatigue working thanks to Metabo VibraTech (MVT) damping system and integrated Auto-balancer
Rotating back handle and side handle can be mounted at 3 positions for optimum handle position also when cutting
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Starting current limitation prevents the actuation of the lock on start-up
Electronic overload protection and restart protection
Metabo safety switch prevents unintentional start
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, Quick-locking nut, Metabo VibraTech (MVT) side handle
Save to list

€392.04/ pieceexcl. VAT

€474.37incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
2400 W
Idle rotational speed
8450 rpm
Max. diameter disc
180 mm
Tool insertion
M 14
Max. torque
14 Nm
Weight of machine
6 kg
Cable length
4 m
Voltage
230 V