METABO

METABO Angle grinder WEPBA 19-180 Quick RT (220-240 V / 50 - 60 Hz); Cardboard box (601099000)

  • ERIKS:13263184
  • Manufacturer:4007430314277
Image 1
Image 2
Image 1
Image 2
The most powerful one with full 1,900 Watt for industrial processing of weld seams and a cutting depth like a large angle grinder (Ø 230 mm) with only half the weight
Perfect ergonomics thanks to slim handle for maximum control and easy working overhead
Metabo Marathon-motor with new cooling and carbon brush system for twice the service life
Tacho Constamatic (TC) Full-wave Electronics: fast work progress by means of constant speed under load
M-Quick System for tool-free disc change at the touch of a button
Tool-free adjustable guard; twist-proof
Reduced vibrations for low-fatigue working thanks to Metabo VibraTech (MVT) side handle and integrated Auto-balancer
Highest degree of user safety thanks to patented, mechanical disc brake and deadman's switch: disc stop in 2 seconds after releasing even in case of a power cut
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Electronic soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Auto-stop carbon brushes to protect the motor

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle
Save to list

€361.35/ pieceexcl. VAT

€437.23incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO