METABO

METABO Angle grinder WEPBA 19-150 Q DS M-Brush (220-240 V / 50 - 60 Hz); Cardboard box; with brake, quick-locking nut (613117000)

  • ERIKS:14510010
  • Manufacturer:4061792224858
Image 1
Image 2
Image 1
Image 2
With powerful 1,900 Watt and M-brush technology equipped for industrial use
Metabo M-brush technology: service-free carbon brushes with triple service life for an entire machine life
Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque
Tacho Constamatic (TC) Full-wave Electronics: fast work progress by means of constant speed under load
Tool free, fast disc change at the touch of a button with the Metabo M-Quick-System
Tool-free adjustable guard; twist-proof
Low-vibration side handle Metabo VibraTech (MVT)
Best anti-vibration system: integrated auto-balancer for up to 50% less hand-arm vibrations, longer service life of the machine and up to twice the service life of the grinding wheels
Paddle switch with dead man function: safe to operate due to an ergonomically integrated non-slip switch
Fastest brake system for highest user safety: patented, mechanical disc brake stops the disc within 2 seconds after switching off, even in the event of a power cut
Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress
Electronic overload protection, soft start and restart protection
Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting
Steel ring to accommodate the carabiner secures the angle grinder against falling when working at great heights

Scope of delivery
Guard, Inner support flange, M-Quick flange nut, Metabo VibraTech (MVT) side handle, Dust protection filter
Save to list

€296.01/ pieceexcl. VAT

€358.17incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO