

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Nominal power consumption | 1700 W |
Idle rotational speed | 9600 rpm |
Max. diameter disc | 150 mm |
Dead man switch | Yes |
Tool insertion | M 14 |
Continuous rated speed | 9600 rpm |
Max. torque | 4.3 Nm |
Weight of machine | 2.8 kg |