METABO

METABO Angle grinder WE 24-230 MVT Quick (220-240 V / 50 - 60 Hz); Cardboard box; with quick-locking nut, rotating main handle, deadman switch (606470260)

  • ERIKS:12641870
  • Manufacturer:4007430268242
Image 1
Image 2
Image 1
Image 2
Metabo Marathon motor with patented dust protection for long service life
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Deadman's switch for high user protection
Rotating back handle and side handle can be mounted at 3 positions for optimum handle position also when cutting
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Starting current limitation prevents the actuation of the lock on start-up
Electronic overload protection and restart protection
Metabo VibraTech (MVT): integrated damping system and side handle to reduce vibrations in order to protect the user’s health
Metabo safety switch prevents unintentional start
Auto-stop carbon brushes to protect the motor
LED signal indicates triggered restart protection or overheating

Scope of delivery
Guard, Inner support flange, Quick-locking nut, Metabo VibraTech (MVT) side handle
Save to list

€286.11/ pieceexcl. VAT

€346.19incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
2400 W
Idle rotational speed
6600 rpm
Max. diameter disc
230 mm
Dead man switch
No
Tool insertion
M 14
Continuous rated speed
4600 rpm
Max. torque
17 Nm
Weight of machine
5.8 kg
Cable length
4 m