METABO

METABO Angle grinder WE 24-180 MVT (220-240 V / 50 - 60 Hz); Cardboard box; with rotating main handle (606468000)

  • ERIKS:12611903
  • Manufacturer:4007430268105
Image 1
Image 2
Image 1
Image 2
Metabo Marathon motor with patented dust protection for long service life
Electronic safety shutdown: reduces kickback if the disc stops unexpectedly - for high user safety
Rotating back handle and side handle can be mounted at 3 positions for optimum handle position also when cutting
Tool-free adjustable guard; twist-proof
Starting current limitation prevents the actuation of the lock on start-up
Electronic overload protection and restart protection
Metabo VibraTech (MVT): integrated damping system and side handle to reduce vibrations in order to protect the user’s health
Metabo safety switch prevents unintentional start
Auto-stop carbon brushes to protect the motor
LED signal indicates triggered restart protection or overheating

Scope of delivery
Guard, Inner support flange, Nut with two holes, Metabo VibraTech (MVT) side handle, Flat-pin spanner
Save to list

€272.25/ pieceexcl. VAT

€329.42incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
2400 W
Idle rotational speed
8500 rpm
Max. diameter disc
180 mm
Dead man switch
No
Tool insertion
M 14
Continuous rated speed
5800 rpm
Max. torque
14 Nm
Weight of machine
5.7 kg
Cable length
4 m